Specifications
Dimensions
- Bore Diameter4.0000 in
- Outside Diameter7.6250 in
- Overall Width3.6250 in
Details
- Bore TypeStraight
- Product TypeRoller Insert Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)