1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COOPER BEARINGS (SKF)
02EB407EX03
4.4375 in Bore Dia., 9.0000 in OD, 100 mm Overall Width
MI ITEM #
14430981
MFR #
02EB407EX03
Your Price
$7,027.08
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Insert Bearings and Cartridge Units
Insert Bearings
COOPER BEARINGS (SKF) 02EB407EX03
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COOPER BEARINGS (SKF)
02EB407EX03
4.4375 in Bore Dia., 9.0000 in OD, 100 mm Overall Width
MI ITEM #
14430981
MFR #
02EB407EX03
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$7,027.08
/each
(List
$8,783.84
)
Qty
Add to Cart
Overview
Mfr description
02EB407EX03 SPLIT BRG
Specifications
Outside Diameter
9.0000 in
Overall Width
100 mm
Bore Type
Straight
Bore Diameter
4.4375 in
Product Type
Roller Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data