Specifications
Dimensions
- Bore Diameter127 mm
- Outside Diameter10.0000 in
- Overall Width4.5000 in
Details
- Bore TypeStraight
- Product TypeRoller Insert Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)