Motion
22216/C4W33VA9A1

SKF
22216/C4W33VA9A1

Spherical Roller Bearing - 80 mm ID, 140 mm OD, 33 mm Width, Straight Bore, Open, C4
Mi Item #14431095
MFR #22216/C4W33VA9A1
Price$506.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22216/C4W33VA9A1

Spherical Roller Bearing - 80 mm ID, 140 mm OD, 33 mm Width, Straight Bore, Open, C4
Mi Item #14431095
MFR #22216/C4W33VA9A1

Mfr description
22216/C4W33VA9A1 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$506.29/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm
  • Weight
    4.52 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    600 rpm
  • Maximum Speed
    600 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)