Motion
22218/C4W33VA9A1

SKF
22218/C4W33VA9A1

Spherical Roller Bearing - 90 mm ID, 160 mm OD, 40 mm Width, Straight Bore, Open, C4
MI ITEM #14431099
MFR #22218/C4W33VA9A1
Price$676.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22218/C4W33VA9A1

Spherical Roller Bearing - 90 mm ID, 160 mm OD, 40 mm Width, Straight Bore, Open, C4
MI ITEM #14431099
MFR #22218/C4W33VA9A1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$676.90/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    40 mm
  • Weight
    7.39 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    530 rpm
  • Maximum Speed
    530 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    222

Overview

Mfr description
22218/C4W33VA9A1 SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought