Motion
22220/C4W33VA9A1

SKF
22220/C4W33VA9A1

Spherical Roller Bearing - 100 mm ID, 180 mm OD, 46 mm Width, Straight Bore, Open, C4
MI ITEM #14431103
MFR #22220/C4W33VA9A1
List Price$885.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22220/C4W33VA9A1

Spherical Roller Bearing - 100 mm ID, 180 mm OD, 46 mm Width, Straight Bore, Open, C4
MI ITEM #14431103
MFR #22220/C4W33VA9A1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$885.77/each for your price

Overview

Mfr description
22220/C4W33VA9A1 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Number Of Rows
    2
  • Max Rpm
    450 rpm
  • Series
    222
  • Weight
    10.7 lbs
  • Locating
    None
  • Maximum Speed
    450 rpm
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Lubrication
    None
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text