Motion
22222/C4W33VA9A1

SKF
22222/C4W33VA9A1

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 53 mm Width, Straight Bore, Open, C4
Mi Item #14431105
MFR #22222/C4W33VA9A1
Price$1,127.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22222/C4W33VA9A1

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 53 mm Width, Straight Bore, Open, C4
Mi Item #14431105
MFR #22222/C4W33VA9A1

Mfr description
22222/C4W33VA9A1 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,127.34/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    53 mm
  • Weight
    15.3 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    400 rpm
  • Maximum Speed
    400 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)