Motion
22330 CC/C3W509

SKF
22330 CC/C3W509

Spherical Roller Bearing - 150 mm ID, 320 mm OD, 108 mm Width, Straight Bore, Open, C3
Mi Item #14431109
MFR #22330 CC/C3W509
Price$7,119.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22330 CC/C3W509

Spherical Roller Bearing - 150 mm ID, 320 mm OD, 108 mm Width, Straight Bore, Open, C3
Mi Item #14431109
MFR #22330 CC/C3W509

Mfr description
22330 CC/C3W509 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,119.55/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    108 mm
  • Weight
    92.0 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    2000 rpm
  • Maximum Speed
    2000 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)