Motion
23120/C4W33VA9B1

SKF
23120/C4W33VA9B1

Spherical Roller Bearing - 100 mm ID, 165 mm OD, 52 mm Width, Straight Bore, Open, C4
MI ITEM #14431112
MFR #23120/C4W33VA9B1
List Price$1,434.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23120/C4W33VA9B1

Spherical Roller Bearing - 100 mm ID, 165 mm OD, 52 mm Width, Straight Bore, Open, C4
MI ITEM #14431112
MFR #23120/C4W33VA9B1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,434.40/each for your price

Overview

Mfr description
23120/C4W33VA9B1 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Number Of Rows
    2
  • Max Rpm
    20 rpm
  • Series
    231
  • Weight
    9.45 lbs
  • Locating
    None
  • Maximum Speed
    20 rpm
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Lubrication
    None
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought