Motion
23122 CC/C3W509

SKF
23122 CC/C3W509

Spherical Roller Bearing - 110 mm ID, 180 mm OD, 56 mm Width, Straight Bore, Open, C3
MI ITEM #14431114
MFR #23122 CC/C3W509
Price$1,715.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23122 CC/C3W509

Spherical Roller Bearing - 110 mm ID, 180 mm OD, 56 mm Width, Straight Bore, Open, C3
MI ITEM #14431114
MFR #23122 CC/C3W509

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,715.33/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    56 mm
  • Weight
    11.9 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    231

Overview

Mfr description
23122 CC/C3W509 SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought