Motion
24040-2CS5K30/VT143

SKF
24040-2CS5K30/VT143

Spherical Roller Bearing - 200 mm ID, 310 mm OD, 109 mm Width, Tapered 1:30 Bore, Sealed, CN
Mi Item #14431117
MFR #24040-2CS5K30/VT143
Price$8,908.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24040-2CS5K30/VT143

Spherical Roller Bearing - 200 mm ID, 310 mm OD, 109 mm Width, Tapered 1:30 Bore, Sealed, CN
Mi Item #14431117
MFR #24040-2CS5K30/VT143

Mfr description
24040-2CS5K30/VT143 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,908.20/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    109 mm
  • Weight
    65.5 lbs

Details

  • Bore Type
    Tapered 1:30
  • Cage Type
    Sheet metal
  • Closure Type
    Sealed
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    Grease
  • Max Rpm
    430 rpm
  • Maximum Speed
    430 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)