Motion
31310/CL7CDF

SKF
31310/CL7CDF

Tapered Roller Bearing Full Assembly - 50 mm Bore, 110 mm OD, 58.50 mm Width, 0.0984 in Fillet Radius
Mi Item #14431129
MFR #31310/CL7CDF
Price$867.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
31310/CL7CDF

Tapered Roller Bearing Full Assembly - 50 mm Bore, 110 mm OD, 58.50 mm Width, 0.0984 in Fillet Radius
Mi Item #14431129
MFR #31310/CL7CDF

Mfr description
31310/CL7CDF TAPER ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$867.36/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Double Inner Ring Width
    2.1260 in
  • Double Outer Ring Width
    2.3031 in
  • Fillet Radius
    0.0984 in
  • Outside Diameter
    110 mm
  • Overall Width
    58.50 mm
  • Weight
    5.64 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Dynamic Load Capacity
    224000 N
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    6000 rpm
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Static Load Capacity
    240000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)