Motion
3204 A-2Z/C3MT33

SKF
3204 A-2Z/C3MT33

Angular Contact Bearing - 20 mm Bore, 47 mm OD, 0.8125 in Width, Double Shielded, Without Snap Ring
MI ITEM #14431131
MFR #3204 A-2Z/C3MT33
Your Price$145.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3204 A-2Z/C3MT33

Angular Contact Bearing - 20 mm Bore, 47 mm OD, 0.8125 in Width, Double Shielded, Without Snap Ring
MI ITEM #14431131
MFR #3204 A-2Z/C3MT33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$145.92/each(List $167.81)

Overview

Mfr description
3204 A-2Z/C3MT33 ANGULAR CONTACT BALL BR

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought