Motion
401102
4.1338 to 4.5275 in Shaft Range, Nitrile Material
Mi Item #14431137
MFR #401102
Price$19.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.1338 to 4.5275 in Shaft Range, Nitrile Material
Mi Item #14431137
MFR #401102

Mfr description
401102 V-RING SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.65/each

Specifications

Dimensions

  • Fitted Width For V Ring
    0.3150 in
  • Overall Width
    0.4134 in, 10.50 mm
  • Seal Seat Width
    0.2362 in; 6 mm
  • Shaft Or Inside Diameter Range
    4.1338 to 4.5275 in
  • Weight
    0.026 lbs

Details

  • Design Type
    VR3
  • Lip Material
    Nitrile
  • Operating Temperature Range
    -40 to 100 °C, -40 to 212 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)