Motion
40X80X8 HMSA10 RG

CR SEALS (SKF)
40X80X8 HMSA10 RG

40 mm Shaft Dia., 80 mm OD, HMSA10 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #14431138
MFR #40X80X8 HMSA10 RG
Price$4.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
40X80X8 HMSA10 RG

40 mm Shaft Dia., 80 mm OD, HMSA10 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #14431138
MFR #40X80X8 HMSA10 RG

Mfr description
40X80X8 HMSA10 RG SMALL BORE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.89/each

Specifications

Dimensions

  • Outside Diameter
    80 mm
  • Shaft Diameter
    40 mm
  • Weight
    0.08267 lb

Details

  • Design Type
    HMSA10
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Single Lip
  • Material
    Nitrile Rubber (NBR)
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 100 °C, -40 to 212 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)