Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
476208-107 C/W64

Spherical Roller Insert Bearing - Spherical Roller Bearing, 1-7/16 in Bore Dia., 80 mm OD, 2.7500 in Overall Width, Set Screw, 52100 Bearing Steel Material
Mi Item #14431141
MFR #476208-107 C/W64

Mfr description
476208-107 C/W64 SPHERICAL ROLLER BRG
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Outside Diameter  
    80 mm
  • Overall Width
    2.7500 in
  • Weight
    2.50 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Spherical Roller Bearing
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Locking Device
    Set Screw
  • Max Operating Temperature
    230 °F
  • Operating Temperature Range
    -4 to 230 °F
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    16600 lbf
  • Radial Static Load Capacity
    18300 lbf
  • Series
    B/VSB
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)