Motion
560 VE R
V-ring - Nitrile Rubber Material
Mi Item #14431146
MFR #560 VE R
Price$1,341.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-ring - Nitrile Rubber Material
Mi Item #14431146
MFR #560 VE R

Mfr description
560 VE R V-RING SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,341.11/each

Specifications

Dimensions

  • Weight
    4.41 lbs

Details

  • Continuous Temperature Range
    -40 °F to 212 °F
  • Design Type
    VE
  • Lip Material
    Nitrile Rubber
  • Series
    VE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)