Motion
70X90X7 HMSA10 RG1

CR SEALS (SKF)
70X90X7 HMSA10 RG1

70 mm Shaft Dia., 90 mm OD, HMSA10 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #14431163
MFR #70X90X7 HMSA10 RG1
Price$10.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
70X90X7 HMSA10 RG1

70 mm Shaft Dia., 90 mm OD, HMSA10 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #14431163
MFR #70X90X7 HMSA10 RG1

Mfr description
70X90X7 HMSA10 RG1 SMALL BORE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.24/each

Specifications

Dimensions

  • Outside Diameter
    90 mm
  • Shaft Diameter
    70 mm
  • Weight
    0.072 lb

Details

  • Design Type
    HMSA10
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Single Lip
  • Material
    Nitrile Rubber (NBR)
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 100 °C, -40 to 212 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)