Motion
LPV 30X22.5X3.2

CR SEALS (SKF)
LPV 30X22.5X3.2

Bearing Seal - 22.50 mm Bore, Polyurethane Material, Compatible Bore: 22.50 mm , 30 mm OD
Mi Item #14431172
MFR #LPV 30X22.5X3.2
Price$4.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
LPV 30X22.5X3.2

Bearing Seal - 22.50 mm Bore, Polyurethane Material, Compatible Bore: 22.50 mm , 30 mm OD
Mi Item #14431172
MFR #LPV 30X22.5X3.2

Mfr description
LPV 30X22.5X3.2 SMALL BORE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.70/each

Specifications

Dimensions

  • Bore Diameter
    22.50 mm
  • Compatible Bore Diameter
    22.50 mm
  • Outside Diameter
    30 mm

Details

  • Material
    Polyurethane
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)