Motion
PA 110X120X7X10

CR SEALS (SKF)
PA 110X120X7X10

Bearing Seal - 110 mm Bore, Polyurethane Material, 120 mm OD
MI ITEM #14431183
MFR #PA 110X120X7X10
List Price$16.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
PA 110X120X7X10

Bearing Seal - 110 mm Bore, Polyurethane Material, 120 mm OD
MI ITEM #14431183
MFR #PA 110X120X7X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.12/each for your price

Overview

Mfr description
PA 110X120X7X10 SMALL BORE SEAL

Specifications

  • Outside Diameter
    120 mm
  • Material
    Polyurethane
  • Bore Diameter
    110 mm
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought