Motion
RNA 4838

SKF
RNA 4838

Needle Roller Bearing - 210 mm Bore, 240 mm OD, 50 mm Width
Mi Item #14431190
MFR #RNA 4838
Price$2,791.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNA 4838

Needle Roller Bearing - 210 mm Bore, 240 mm OD, 50 mm Width
Mi Item #14431190
MFR #RNA 4838

Mfr description
RNA 4838 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,791.59/each

Specifications

Dimensions

  • Bore Diameter  
    210 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    50 mm
  • Weight
    7.07 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Dynamic Load Capacity
    49458 lbf
  • Finish Coating
    Uncoated
  • Long Description
    The RNA 4838 Needle Roller Bearing features a 210 mm bore diameter, 240 mm outside diameter, 50 mm overall width, and a weight of 7.07 lbs, suitable for high-capacity applications.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    2200 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    49458 lbf
  • Radial Static Load Capacity
    159614 lbf
  • Series
    RNA
  • Static Load Capacity
    159614 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)