Specifications
Dimensions
- Bore Diameter15 mm
- Outside Diameter35 mm
- Overall Width11 mm
Details
- Bore TypeStraight
- Product TypeDuplex Angular Contact Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)