Motion
SAF 23048 KAX8.15/16 TLC

SKF
SAF 23048 KAX8.15/16 TLC

Pillow Block Roller Bearing Unit - 8.9375 in Bore, Adapter Mounted Locking
Mi Item #14431199
MFR #SAF 23048 KAX8.15/16 TLC
Price$26,421.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 23048 KAX8.15/16 TLC

Pillow Block Roller Bearing Unit - 8.9375 in Bore, Adapter Mounted Locking
Mi Item #14431199
MFR #SAF 23048 KAX8.15/16 TLC

Mfr description
SAF 23048 KAX8.15/16 TLC SAF HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,421.85/each

Specifications

Dimensions

  • Bore Diameter  
    8.9375 in
  • Bore Inside Diameter
    8.9375 in
  • Inside Diameter
    8.9375 in
  • Outer Diameter Type
    Spherical
  • Shaft Diameter
    8.9375 in

Details

  • Bearing Type
    Spherical Roller
  • Bore Type
    Tapered
  • Compatible Frame Series
    SAF
  • Compatible Frame Type
    SAF
  • Component Type
    Complete Assembly
  • Housing Configuration
    Split Pillow Block
  • Housing Construction
    Split
  • Housing ID
    SAF
  • Housing Type
    Split Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter Sleeve
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Roller Bearing Units
  • Replacement Bearing
    23048 K
  • Replacement Seal
    TLC
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    TLC
  • Seal Type
    TLC
  • Sealing Type
    TLC
  • Self Aligning
    Yes
  • Series
    SAF
  • Shaft Attachment
    Tapered Adapter
  • Type
    Split Housing
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)