Motion
SAF 517/H7VZ686

SKF
SAF 517/H7VZ686

Pillow Block Housing - Cast iron
Mi Item #14431201
MFR #SAF 517/H7VZ686
Price$628.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 517/H7VZ686

Pillow Block Housing - Cast iron
Mi Item #14431201
MFR #SAF 517/H7VZ686

Mfr description
SAF 517/H7VZ686 SAF HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$628.87/each

Specifications

Dimensions

  • Bolt Center To Center Length
    10.4375 in
  • Overall Height  
    180.97 mm
  • Overall Length  
    330.20 mm
  • Weight
    29 lbs

Details

  • Housing Material
    Cast Iron
  • Product Type
    Pillow Block Housings
  • Seal Type
    Labyrinth
  • Series
    SAF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)