Specifications
Dimensions
- Bolt Center To Center Length16.5000 in
- Overall Height305.59 mm
- Overall Length511.17 mm
- Weight115 lbs
Details
- Housing MaterialCast Iron
- Product TypePillow Block Housings
- Seal TypeLabyrinth
- SeriesSAF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)