1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CR SEALS (SKF)
SIL 95X115X13
Bearing Seal - 95 mm Bore, Ether-Based Thermoplastic Polyurethane Material, Compatible Bore: 95 mm , 115 mm OD
MI ITEM #
14431206
MFR #
SIL 95X115X13
Price
$12.18
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
CR SEALS (SKF) SIL 95X115X13
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CR SEALS (SKF)
SIL 95X115X13
Bearing Seal - 95 mm Bore, Ether-Based Thermoplastic Polyurethane Material, Compatible Bore: 95 mm , 115 mm OD
MI ITEM #
14431206
MFR #
SIL 95X115X13
Mfr description
SIL 95X115X13 SMALL BORE SEAL
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$12
.18
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
95 mm
Compatible Bore Diameter
95 mm
Outside Diameter
115 mm
Details
Material
Ether-Based Thermoplastic Polyurethane
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items