Specifications
Dimensions
- Base To Bore Centerline260 mm
- Bolt Center To Center Length25.5906 in
- Compatible Bore Diameter11.0866 in
- Overall Length30.3150 in
Details
- Housing ConstructionSplit
- Product TypePillow Block Housings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)