Specifications
Dimensions
- Bolt Center To Center Length350 mm
- Overall Height271 mm
- Overall Length410 mm
- Weight61.222 lbs
Details
- Housing MaterialSpheroidal Graphite Cast Iron
- Product TypePillow Block Housings
- SeriesSNLD
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)