1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
SSHQC7240W-30KCT-B7-HS2-P18
30:1 Ratio, 2.3800 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.1250 in Output Size, Double Output
MI ITEM #
14432017
MFR #
SSHQC7240W-30KCT-B7-HS2-P18
List Price
$5,739.20
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR SSHQC7240W-30KCT-B7-HS2-P18
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
SSHQC7240W-30KCT-B7-HS2-P18
30:1 Ratio, 2.3800 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.1250 in Output Size, Double Output
MI ITEM #
14432017
MFR #
SSHQC7240W-30KCT-B7-HS2-P18
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$5,739.20
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SSHQC7240W-30KCT-B7-HS2-P18 STAINLESS
Specifications
Center Distance
2.3800 in
Ratio
30:1
Input Type
C-Face Quick Connect
Output Type
Hollow
Output Size
1.1250 in
Output Direction
Double
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data