Motion
SSHQC7240-60KCT-B5-HS3-P20-HUTF58SS-0

BOSTON GEAR
SSHQC7240-60KCT-B5-HS3-P20-HUTF58SS-0

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.3800 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.2500 in Output Size, Double Output
Mi Item #14432211
MFR #SSHQC7240-60KCT-B5-HS3-P20-HUTF58SS-0
Price$7,383.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHQC7240-60KCT-B5-HS3-P20-HUTF58SS-0

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 2.3800 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.2500 in Output Size, Double Output
Mi Item #14432211
MFR #SSHQC7240-60KCT-B5-HS3-P20-HUTF58SS-0

Mfr description
SSHQC7240-60KCT-B5-HS3-P20-HUTF58SS-0 ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,383.35/each

Specifications

Dimensions

  • Case Size
    240
  • Center Distance
    2.3800 in
  • Manufacturer Reducer Size
    240
  • Nominal Ratio
    60:1
  • Output Size
    1.2500 in
  • Ratio
    60:1
  • Weight
    75.1 lbs, 34.065 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Finish Coating
    Stainless Steel
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    D04449
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)