Motion
SSF7180-15KCT-B5-HS3-HUT58SS-3

BOSTON GEAR
SSF7180-15KCT-B5-HS3-HUT58SS-3

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, Double Output
MI ITEM #14432232
MFR #SSF7180-15KCT-B5-HS3-HUT58SS-3
List Price$4,941.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSF7180-15KCT-B5-HS3-HUT58SS-3

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, Double Output
MI ITEM #14432232
MFR #SSF7180-15KCT-B5-HS3-HUT58SS-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,941.55/each for your price

Overview

Mfr description
SSF7180-15KCT-B5-HS3-HUT58SS-3 STAINLESS

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    15:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Direction
    Double
  • Housing Material
    Stainless Steel
  • Series
    700
  • Manufacturer Reducer Size
    180
  • Manufacturer Catalog Number
    H17289
  • Weight
    54.1 lbs, 24.54 kg
  • Nominal Ratio
    15:1
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox
  • Case Size
    180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought