Motion
SSF7180-10KCT-B5-JS2-GUTSS-9

BOSTON GEAR
SSF7180-10KCT-B5-JS2-GUTSS-9

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
Mi Item #14432258
MFR #SSF7180-10KCT-B5-JS2-GUTSS-9
Price$5,068.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSF7180-10KCT-B5-JS2-GUTSS-9

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
Mi Item #14432258
MFR #SSF7180-10KCT-B5-JS2-GUTSS-9

Mfr description
SSF7180-10KCT-B5-JS2-GUTSS-9 STAINLESS W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,068.81/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Manufacturer Reducer Size
    180
  • Nominal Ratio
    10:1
  • Ratio
    10:1
  • Weight
    54.10 lbs, 24.54 kg

Details

  • Bushing Kit
    Kit B5
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H17288
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Series
    700
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)