Motion
SSHF7210-10KCT-B7-HS2-P23-HUTSS-3

BOSTON GEAR
SSHF7210-10KCT-B7-HS2-P23-HUTSS-3

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #14432989
MFR #SSHF7210-10KCT-B7-HS2-P23-HUTSS-3
List Price$5,799.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF7210-10KCT-B7-HS2-P23-HUTSS-3

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.4375 in Output Size, Double Output
MI ITEM #14432989
MFR #SSHF7210-10KCT-B7-HS2-P23-HUTSS-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,799.42/each for your price

Overview

Mfr description
SSHF7210-10KCT-B7-HS2-P23-HUTSS-3 STAINL

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    10:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Double
  • Housing Material
    Stainless Steel
  • Series
    700
  • Standard Base Kit
    Kit B7
  • Manufacturer Reducer Size
    210
  • Manufacturer Catalog Number
    D02867
  • Weight
    57.1 lbs, 25.9 kg
  • Nominal Ratio
    10:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    210

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text