Motion
SSHF7180W-7.5KC-B5-HS1-PM25

BOSTON GEAR
SSHF7180W-7.5KC-B5-HS1-PM25

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, Double Output
MI ITEM #14433026
MFR #SSHF7180W-7.5KC-B5-HS1-PM25
List Price$3,701.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF7180W-7.5KC-B5-HS1-PM25

Right Angle Worm Gear Speed Reducer - 7.5:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, Double Output
MI ITEM #14433026
MFR #SSHF7180W-7.5KC-B5-HS1-PM25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,701.90/each for your price

Overview

Mfr description
SSHF7180W-7.5KC-B5-HS1-PM25 STAINLESS WO

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    7.5:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Direction
    Double
  • Housing Material
    Stainless Steel
  • Series
    700
  • Manufacturer Reducer Size
    7180
  • Manufacturer Catalog Number
    D04201
  • Weight
    28.10 lbs, 12.75 kg
  • Nominal Ratio
    7.5:1
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought