Motion
SSHF7210-10KC-B5-HS1-P20-HUTF58SS-3

BOSTON GEAR
SSHF7210-10KC-B5-HS1-P20-HUTF58SS-3

10:1 Ratio, 2.0625 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #14433080
MFR #SSHF7210-10KC-B5-HS1-P20-HUTF58SS-3
Your Price$4,751.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SSHF7210-10KC-B5-HS1-P20-HUTF58SS-3

10:1 Ratio, 2.0625 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.2500 in Output Size, Double Output
MI ITEM #14433080
MFR #SSHF7210-10KC-B5-HS1-P20-HUTF58SS-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,751.42/each(List $5,701.70)

Overview

Mfr description
SSHF7210-10KC-B5-HS1-P20-HUTF58SS-3 STAI

Specifications

  • Center Distance
    2.0625 in
  • Ratio
    10:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought