Specifications
Details
- Category DescriptionPowder Mix
- FlavorVariety
- Manufacturer Upc Number0 08 11145 01160 4
- POTASSIUM90 mg
- SODIUM85 mg
- SUGAR24 g
- Yield2.5 gal (US)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)