Overview
Mfr description
10122611 2.5GAL ALL SPORT LEM LME PWDR P
Specifications
- FlavorLemon Lime
- Yield2.5 gal (US)
- POTASSIUM90 mg
- SODIUM85 mg
- SUGAR24 g
- Manufacturer Upc Number2 08 11145 01022 9
- Category DescriptionPowder Mix
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data