Overview
Mfr description
10122613 2.5GAL ALL SPORT FRT PCH PWDR P
Specifications
- FlavorFruit Punch
- Yield2.5 gal (US)
- POTASSIUM90 mg
- SODIUM85 mg
- SUGAR24 g
- Manufacturer Upc Number1 08 11145 01021 5
- Category DescriptionPowder Mix
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data