Specifications
Details
- Category DescriptionPowder Mix
- FlavorVariety
- Manufacturer Upc Number1 08 11145 01205 9
- POTASSIUM100 mg
- SODIUM90 mg
- Yield2.5 gal (US)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)