Motion
10122521

JELSERT
10122521

ALL SPORT ZERO Powder Mix - Blue Raz Flavor, 3 g Package Size, Makes 20 oz, Sugar-Free, 140 mg Sodium, 150 mg Potassium, 3 g Serving Size - 50sticks per Box
MI ITEM #14434945
MFR #10122521
Price$22.47/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JELSERT
10122521

ALL SPORT ZERO Powder Mix - Blue Raz Flavor, 3 g Package Size, Makes 20 oz, Sugar-Free, 140 mg Sodium, 150 mg Potassium, 3 g Serving Size - 50sticks per Box
MI ITEM #14434945
MFR #10122521

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.47/bx

Specifications

Dimensions

  • Package Size
    3 g
  • Serving Size
    3 g

Details

  • Category Description
    Powder Mix
  • Flavor
    Blue Raz
  • Manufacturer Upc Number
    1 08 11145 02521 9
  • POTASSIUM
    150 mg
  • SODIUM
    140 mg
  • Yield
    20 oz

Overview

Mfr description
10122521 ALL SPORT ZERO BLURAZ PWDSTK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought