Motion
10122522

JELSERT
10122522

ALL SPORT ZERO Powder Mix - Orange Flavor, 3 g Package Size, Makes 20 oz, Sugar-Free, 140 mg Sodium, 150 mg Potassium, 3 g Serving Size - 50sticks per Box
MI ITEM #14434947
MFR #10122522
Price$22.47/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JELSERT
10122522

ALL SPORT ZERO Powder Mix - Orange Flavor, 3 g Package Size, Makes 20 oz, Sugar-Free, 140 mg Sodium, 150 mg Potassium, 3 g Serving Size - 50sticks per Box
MI ITEM #14434947
MFR #10122522

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.47/bx

Specifications

Dimensions

  • Package Size
    3 g
  • Serving Size
    3 g

Details

  • Category Description
    Powder Mix
  • Flavor
    Orange
  • Manufacturer Upc Number
    1 08 11145 02522 6
  • POTASSIUM
    150 mg
  • SODIUM
    140 mg
  • Yield
    20 oz

Overview

Mfr description
10122522 ALL SPORT ZERO ORANGE PWDSTK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought