Specifications
Dimensions
- Serving Size85 g
Details
- Category DescriptionFreezer Pop
- FlavorVariety
- Manufacturer Upc Number0 08 11145 00519 1
- POTASSIUM100 mg
- SODIUM35 mg
- SUGAR16 g
- Yield3 oz
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)