Motion
10122566

JELSERT
10122566

ALL SPORT Freezer Pop - Variety Flavor, Makes 3 oz, Sugar-Free, 35 mg Sodium, 100 mg Potassium, 85 g Serving Size - 4 Bags per Box- 36 Pops per Bag
Mi Item #14434956
MFR #10122566
Price$68.18/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JELSERT
10122566

ALL SPORT Freezer Pop - Variety Flavor, Makes 3 oz, Sugar-Free, 35 mg Sodium, 100 mg Potassium, 85 g Serving Size - 4 Bags per Box- 36 Pops per Bag
Mi Item #14434956
MFR #10122566

Mfr description
10122566 3OZ ALL SPORT SGRFR VAR FRZR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.18/bx

Specifications

Dimensions

  • Serving Size
    85 g

Details

  • Category Description
    Freezer Pop
  • Flavor
    Variety
  • Manufacturer Upc Number
    0 08 11145 00533 7
  • POTASSIUM
    100 mg
  • SODIUM
    35 mg
  • Yield
    3 oz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)