Specifications
Dimensions
- Package Size3 g
- Serving Size3 g
Details
- Category DescriptionPowder Mix
- FlavorVariety
- Manufacturer Upc Number1 00 72392 32322 4
- POTASSIUM150 mg
- SODIUM0 mg
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)