Motion
32330

JELSERT
32330

SUPER C Powder Mix - Orange Flavor, 3 g Package Size, Sugar-Free, 0 mg Sodium, 150 mg Potassium, 3 g Serving Size - 30sticks per Box
Mi Item #14434959
MFR #32330
Price$15.03/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JELSERT
32330

SUPER C Powder Mix - Orange Flavor, 3 g Package Size, Sugar-Free, 0 mg Sodium, 150 mg Potassium, 3 g Serving Size - 30sticks per Box
Mi Item #14434959
MFR #32330

Mfr description
32330 SUPER C ORANGE PWDSTK 12 X 6PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.03/bx

Specifications

Dimensions

  • Package Size
    3 g
  • Serving Size
    3 g

Details

  • Category Description
    Powder Mix
  • Flavor
    Orange
  • Manufacturer Upc Number
    1 00 72392 32330 9
  • POTASSIUM
    150 mg
  • SODIUM
    0 mg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)