Motion
30811

JELSERT
30811

ALL SPORT ELITE Powder Mix - Lemon Twist Flavor, Makes 20 oz, 5 g Sugar, 500 mg Sodium, 357 mg Potassium, 10 g Serving Size - 10sticks per Box
Mi Item #14434960
MFR #30811
Price$10.55/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JELSERT
30811

ALL SPORT ELITE Powder Mix - Lemon Twist Flavor, Makes 20 oz, 5 g Sugar, 500 mg Sodium, 357 mg Potassium, 10 g Serving Size - 10sticks per Box
Mi Item #14434960
MFR #30811

Mfr description
30811 ALL SPORT ELITE 10/CT LT PWDE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.55/bx

Specifications

Dimensions

  • Serving Size
    10 g

Details

  • Category Description
    Powder Mix
  • Flavor
    Lemon Twist
  • Manufacturer Upc Number
    1 00 72392 30811 5
  • POTASSIUM
    357 mg
  • SODIUM
    500 mg
  • SUGAR
    5 g
  • Yield
    20 oz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)