Motion
30812

JELSERT
30812

ALL SPORT ELITE Powder Mix - Strawberry Watermelon Flavor, Makes 20 oz, 11 g Sugar, 510 mg Sodium, 380 mg Potassium, 17 g Serving Size - 10sticks per Box
Mi Item #14434961
MFR #30812
Price$11.10/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JELSERT
30812

ALL SPORT ELITE Powder Mix - Strawberry Watermelon Flavor, Makes 20 oz, 11 g Sugar, 510 mg Sodium, 380 mg Potassium, 17 g Serving Size - 10sticks per Box
Mi Item #14434961
MFR #30812

Mfr description
30812 ALL SPORT ELITE 10/CT SW POWD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.10/bx

Specifications

Dimensions

  • Serving Size
    17 g

Details

  • Category Description
    Powder Mix
  • Flavor
    Strawberry Watermelon
  • Manufacturer Upc Number
    1 00 72392 30812 2
  • POTASSIUM
    380 mg
  • SODIUM
    510 mg
  • SUGAR
    11 g
  • Yield
    20 oz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)