Motion
SY9120-SH-02N

SMC CORP OF AMERICA
SY9120-SH-02N

Solenoid-Operated Air Control Valve - 4-Way, 5 V dc, 1 Solenoid, Grommet Lead Wire 0.6m, Body Ported, 1/4 in
MI ITEM #14435807
MFR #SY9120-SH-02N
List Price$80.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY9120-SH-02N

Solenoid-Operated Air Control Valve - 4-Way, 5 V dc, 1 Solenoid, Grommet Lead Wire 0.6m, Body Ported, 1/4 in
MI ITEM #14435807
MFR #SY9120-SH-02N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.17/each for your price

Overview

Mfr description
SY9120-SH-02N 5 PORT SOLENOID VALVE

Specifications

  • Piping Type
    Body Ported
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    5 V dc
  • Solenoid Electrical Entry
    Grommet Lead Wire 0.6m
  • Flow Direction
    4-Way
  • Port Size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text