Specifications
Dimensions
- Bore Diameter20 mm
Details
- Body OptionRound Body
- Body TypeRound Body
- Bracket 1Trunnion
- Cylinder StyleRound Body
- Cylinder SuffixF
- Mounting TypeTrunnion
- Product TypeRound Body Non-Repairable Air Cylinders
- Series875-JCDM
- TypeRound Body
Overview
Mfr description
JCDMB20TR-25F AIR CYLINDER