Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body OptionTie-Rod
- Body TypeTie-Rod
- Bracket 1Front Flange
- Cylinder StyleTie-Rod
- Mounting TypeFront Flange
- Operating Pressure Range0.15 MPa, 1 to 21.76 psi, 145 psi
- Product TypeTie Rod Air Cylinders
- SeriesCA2
- TypeTie-Rod
Overview
Mfr description
CDA2F63-65Z-A53L AIR CYLINDER, TIE ROD